Shop All Depressed Center Wheels
Tiger
4-1/2"x1/8" TIGER AO Type 27 Cut/Grind Combo Wheel A30S 7/8" A.H.
Mfr # 57101
Zoro # G4600410
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Aluminum Oxide
- Max. RPM 13,300 RPM
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 57101
- Zoro # G4600410
- UPC # 123825710166
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 4 1/2 in |
Details
Item | Combo Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 13,300 RPM |
Grade | A30S |
Grit | 30 |
Maximum Operating Speed | 13,300 RPM |
Overall Thickness | 0.125 in |
Description
Combo Wheel, Abrasive Material Aluminum Oxide, Grit 30, Overall Thickness 0.125 in, Maximum Operating Speed 13,300 RPM, Grade A30S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC15818 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC15818)
- CONTINENTAL ABRASIVES 2" 60 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2060)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4" Dia, .045" Thick, 5/8" Arbor Hole Size, Aluminum Oxide (22011)
- WIDIA Carbide Bur, Cylindrical, 1/4, SGL Cut (M40211)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (87661)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370795)
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61109)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size (66252843178)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370849)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843215)
- Tiger Depressed Center Wheels