Shop All Cut-Off Wheels
Tiger
4-1/2"x1/16" TIGER AO Type 1 Cutting Wheel A36T 7/8" A.H.
Mfr # 57061
Zoro # G4600675
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Diameter 4 1/2 in
- Thickness 0.0625 in
- Max. RPM 13,300 RPM
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 57061
- Zoro # G4600675
- UPC # 123825706138
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Diameter | 4 1/2 in |
Details
Abrasive Wheel Type | Type 1 |
Thickness | 0.0625 in |
Max. RPM | 13,300 RPM |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Overall Thickness | 0.0625 in |
Wheel Type | Type 1 |
Maximum Operating Speed | 13,300 RPM |
Description
Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.0625 in, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P180G, PK100 (66261131579)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (78072705329)
- 3M Compound Pad, WaffleFace, 5-1/4", Foam, PK50 (51076)
- 3M 3M„¢ Scotch-Brite„¢ Ultra Fine Hand Pad 7448 6" x 9" Silicon Carbide ULF Grit-60 Pads (7100089226)
- DEWALT 7" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8925)
- MILWAUKEE TOOL 2 in. x .040 in. x 1/4 in. Abrasive Metal Cut-Off Wheel (5 pk) (49-94-2000)
- FORNEY Forney Industries Inc 71850 Wheel Cutoff Metal - 5 x 0.063 x 0.88 in. (8911570)
- REX CUT Alpha Green Cut Off Wheel 5 X .040 X 7/8 T27 Alpha Green (870006)
- METABO Cutting Wheel, 6 x 0.040 x 3/8, A60T TY (655999000)
- WEILER CW, 4" x 1/4" x 3/8", A36TWB (56163)
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (63636)
- Tiger Cut-Off Wheels