Shop All Fabric & Sewing
Tiffany
Tiffany 14 Jacquards Fabric; Flamingo
Mfr # TIFFAN14
Zoro # G104135612
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiffany
- MFR # TIFFAN14
- Zoro # G104135612
- Country of Origin China
- Category Fabric & Sewing
Description
Cleaning Instruction:
- Clean fabrics with water-based cleaning agents or water based foam
- Upholstery
- Color: Flamingo
- Abrasion: Exceeds 100,000 Double Rubs
- Backing Content: 100% Acrylic Kiss Coat
- Coating: Butadiene Acrylic
- Construction: Jacquards
- Content: 100% Polyester
- Crocking: AATCC 8: Wet = Class 5 AATCC 8: Dry = Class 4.5
- Fire Retardancy: NFPA 260 Class 1 California Technical Bulletin 117 Section E- 2013
- Ultraviolet: Colorfastness to Light AATCC16 Class 5
- Pilling: Passes ASTM D3511 Class 4.5
- Passes Seam Slippage ASTM D434. W 124 x F 52 LBF
- Tearstrength: Passes ASTM D2261 - Warp = 27 lbs & Fill = 35 lbs
- Railroaded: Railroaded
- Width: 57"
- Weight: 8.40 oz Per Square Yard, 285.00 grams per square meter. 13.31 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 3/4"W x 100'L x 0.030" Thick (3430-SS)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK55 (56JM14)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK200 (5743601)
- PARTNERS BRAND Triangle Mailing Tubes, 2" x 30 1/4", White, 50/Bundle (MTM230)
- WEATHERMAX WeatherMax 29346 80 in. Saturamax Awning Fabric; Pacific Blue (WEATHM8029346)
- DESIGNER FABRICS Designer Fabrics A170 54 in. Wide Dark Green Textured Upholstery Fabric (A170)
- RIT Navy Blue 1-1/8 Oz. Powder Dye (83300)
- CORDURA Cordura 1000 3 Nylon & Polyurethane Coated Fabric; Royal (CORDU3)
- SPEEDY STITCHER Speedy Stitcher 126600 Speedy Stitcher (126600)
- PAPILION Papilion R074200230574100Y .88 in. Grosgrain Ribbon 100 Yards - Olive Drab (R074200230574100Y)
- STEWART Speedy Stitcher Stainless Steel No. 8 Needles 1 pc (BN130A)
- Tiffany