Shop All Gas Analyzers
This Product is Discontinued
Tif
Detector, Leak (Discontinued)
Mfr # TIFRX-1A
Zoro # G0268606
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With All Halogenated Refrigerants
- Type Micro Processor Controlled
- Voltage 1.25 DC
- Includes 2C Batteries, Carrying Case, Rubber Cushion Grip Handle, and Instructions
- Sensitivity per Year Less Than0.25 oz/yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tif
- MFR # TIFRX-1A
- Zoro # G0268606
- UPC # 687744281607
- Country of Origin China
- Category Gas Analyzers
Details
Item | Portable Leak Detector |
For Use With | All Halogenated Refrigerants |
Type | Micro Processor Controlled |
Voltage | 1.25 DC |
Includes | 2C Batteries, Carrying Case, Rubber Cushion Grip Handle, and Instructions |
Sensitivity per Year | Less Than0.25 oz/yr. |
Sensitivity Level | 2 |
Function | Quickly and Accurately Detects all Halogenated Refrigerants |
Design | Ergonomic with a Rubber Cushion Grip Handle |
Features | Two Sensitivity Levels, Advanced Digital Signal Processing Monitors Sensing Tip Up to 2000 Times per Second |
Description
Portable Leak Detector, Micro Processor Controlled, 2 Sensitivity Level, less than 0.25 oz./yr., For Use With All Halogenated Refrigerants, Voltage 1.25 DC, Includes 2C Batteries, Carrying Case, Rubber Cushion Grip Handle, and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.