Shop All Shovels and Scoops
Tierra-Derco
Dutch Long Handle Perennial Spade
Mfr # 31-0926
Zoro # G004142383
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40"
- Width 5"
- Weight 5 lb
- Type Spade
- Blade Type Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tierra-Derco
- MFR # 31-0926
- Zoro # G004142383
- UPC # 8714936030926
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Overall Length | 40" |
Width | 5" |
Height | 3" |
Details
Weight | 5 lb |
Item | Spade Shovel |
Type | Spade |
Blade Type | Spade |
Product Material | Metal |
Description
Tierra-Derco International (TDI) is an importer designer and manufacturer of distinctive garden products. TDI has developed a reputation for fast efficient service high fill rates quality products and a broad selection of unique garden hard goods not sold to the big boxes. Top products sold are DeWit garden tools Worth Tools Peacock Plant Supports Eurogarden Kids Tools Nature's Feast Bird Products Deluxe Garden Center Shopping Carts and Biodegradable Trunk Liners. Head: 6.9"L x 4.5"W.
Length: 37.8".
The small head allows you to plant perennials effortlessly when working in a small area, and the long handle allows you to stand up instead of kneeling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Harness Wiring Assembly (32 176 37-S)
- HIGHLANDERHOME LaserCut Metal Privacy Fence, WaveCurve, Black, 24" x 48"/pc (WaveCurve_Black_1pc)
- MI-T-M Light Duty 2000 psi 2.7 gpm Cold Water Gas Pressure Washer (CD-2003-3MHH)
- ECHO Replacement Bar, 14 in.L, 52 Links (14A0CD3752C)
- TIERRA-DERCO Perennial Spade (31-0919)
- JOHN DEERE 42 in Roof Spade (ROOF-Y-RBA-JD)
- LANDSCAPERS SELECT Shovel, Steel Blade, 28 in L Handle W/ D-Grip (34450)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Blue Polypropylene Handle (56013)
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89026)
- BAREBONES LIVING Folding Shovel, Lightweight and Durable Beechwood Handle, Manganese Steel Blade (HMS-2100)
- SEGOMO TOOLS 14 PC Gardening Tool Set W/ Watering Can and Plant Twist Tie Reel With Cutter (GTS14)
- Tierra-Derco Shovels and Scoops