Shop All Wing Nuts
Tie Down Engineering
Wing Nut, Zinc Alloy, Zinc Plated
Mfr # 59135
Zoro # G307070512
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie Down Engineering
- MFR # 59135
- Zoro # G307070512
- UPC # 81628591316
- Country of Origin United States
- Category Wing Nuts
Details
Item | Wing Nut |
Material | Zinc Alloy |
Finish | Zinc Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0310 In, 6 In (17535)
- ZORO SELECT Clevis Pin, SS, 1/4x1 L, PK10 (WWG-CLPS-150)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- HILLMAN 50Pk 7/16 Lock Washer (300027)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 5 PK (U55810.025.0001)
- PRIME-LINE Wing Nut, #12-24, Stainless Steel, Plain, 10 PK (9076434)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.875 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-780D87-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, 50 PK (31NTW)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Plain, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-CD-816AM7-)
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16260.019.0001)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Brass, 10 PK (71763)
- Tie Down Engineering Wing Nuts