Shop All Bent Bolt Anchors
Tie Down Engineering
Tie Down 59123 J Rod Concrete Anchor - 8", Pack of 24"
Mfr # 59123
Zoro # G202450891
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type J-Hook
- Body Length 5/8"
- Thread Length 8"
- Anchor Dia. 8"
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie Down Engineering
- MFR # 59123
- Zoro # G202450891
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Body Length | 5/8" |
Thread Length | 8" |
Anchor Dia. | 8" |
Length | 8 in |
Details
Item | Bend Bolt Anchor |
Anchor Bolt Type | J-Hook |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0100)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U08210.037.0275)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (1056DPG)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0466)
- TIE DOWN ENGINEERING Tie Down 59120 J Rod Concrete Anchor - 12", Pack of 24 (59120)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Plain (45183)
- HILLMAN 260323 0.5 x 6 in. Non-Plated Steel Anchor Bolt (57750)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Plain, 25 PK (U17122.037.0800)
- MIDWEST FASTENER L-Hook, 3/8"-16, 10" L, Steel Hot Dipped Galvanized, 25 PK (09402)
- ZORO SELECT L-Hook, 3/4"-10, 12" L, Carbon Steel Hot Dipped Galvanized (45222)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Plain (45182)
- Tie Down Engineering Bent Bolt Anchors