Shop All Bent Bolt Anchors
Tie Down Engineering
Tie Down 59120 J Rod Concrete Anchor - 12", Pack of 24
Mfr # 59120
Zoro # G002450886
original price:
$356.70
47% off
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type J-Hook
- Body Length 5/8"
- Anchor Dia. 12"
- Length 12 in
- Thread Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie Down Engineering
- MFR # 59120
- Zoro # G002450886
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Body Length | 5/8" |
Anchor Dia. | 12" |
Length | 12 in |
Thread Length | 12" |
Details
Item | Bend Bolt Anchor |
Anchor Bolt Type | J-Hook |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40803)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/4 in, Black Steel Pan Head Phillips Drive, 50 PK (79501)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05106)
- MKT FASTENING Hammer Drive Tool, 1/4 in Head (XL143)
- HILLMAN 260323 0.5 x 6 in. Non-Plated Steel Anchor Bolt (57750)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Hot Dipped Galvanized (45227)
- MIDWEST FASTENER L-Hook, 5/8"-11, 8" L, Steel Hot Dipped Galvanized, 10 PK (09410)
- CALDWELL L-Hook, 1-1/4"-7, 42" L, Steel Plain, 6 PK (6-Anchor Bolt Kit)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Hot Dipped Galvanized (45209)
- ZORO SELECT L-Hook, 1/2"-13, 14" L, Carbon Steel Hot Dipped Galvanized (45211)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Plain, 25 PK (U17122.037.0600)
- Tie Down Engineering Cast-In Anchors