Shop All Nail Pullers, Wrecking and Pry Bars
Tie Down Engineering
Shingle Remover, 54"
Mfr # 13828
Zoro # G5416089
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 54"
- Handle Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie Down Engineering
- MFR # 13828
- Zoro # G5416089
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 54" |
Details
Material | Steel |
Handle Material | Vinyl |
Item | Shingle Remover,54" |
Description
Shingle Remover,54 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Arbor Press, 8" Swing, 12" H (467L15)
- KRAFT TOOL Universal Hand Groover, 6"x3" 1/2"D (CF118PF)
- CDI Socket Adapter, 3/4" Hex x 3/4" S (65-78-2)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 7/8" x 25"L, SDS Max (DXS5044)
- K TOOL INTL Handled Pry Bar W/ Steel Cap 32 (800Mm) (HPR/32)
- MAYHEW 14071OR 3 Piece Curved Pry Bar Dominator - Orange, 3PK (MAY14071OR)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG PRY BAR 17" CURVED W/STRIKE HNDL (KH853-17)
- STANLEY Bar FatMax Wrecking 14in (55-101)
- MILWAUKEE TOOL 42 in. Pry Bar (45-74-9242)
- URREA Hexagonal Crowbar 1"X 1.59" (2840)
- ALLPAX Scale Bar, L, 42"- 62" Size, 33-5/16" L (AX1412)
- Tie Down Engineering Nail Pullers, Wrecking and Pry Bars