Shop All Nail Pullers, Wrecking and Pry Bars
Tie Down Engineering
Shingle Remover, 47.5"
Mfr # 13827
Zoro # G5416019
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 47-1/2"
- Handle Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie Down Engineering
- MFR # 13827
- Zoro # G5416019
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 47-1/2" |
Details
Material | Steel |
Handle Material | Vinyl |
Item | Shingle Remover,47.5" |
Description
Shingle Remover,47.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 2 lb. Brass Hammer with 8" Fiberglass Handle (ABC2BFS)
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS (55068)
- VEGA Hex 3Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H030SB)
- KIPP Adjustable Handle, Size: 4 1/2-13X20 Zinc, Black Satin, Comp: Steel (K0116.4A51X20)
- SUNEX Locking ScrewDriver/Pry Bar Holder, L, Blk (8011BK)
- VAUGHAN & BUSHNELL PRY BAR/NL PULLR 11-3/4 in. (BC12)
- BOSCH 12" Rolling Head Pry Bar (7163)
- PROTO Pry Bar Set, 3 pcs., Steel, 5/8in.W (J2166S)
- DEADON Nail Puller, Exhumer, Classic Style, 10.5" (EX9CL)
- PRYOR 5 mm Imperial Steel Type Fount Set with Hand Holder (PR394884)
- PROTO 3/4X36 RIPPING BAR (PO55-136)
- Tie Down Engineering Nail Pullers, Wrecking and Pry Bars