Shop All Nail Pullers, Wrecking and Pry Bars
Tie Down Engineering
Roof Ripper, Steel Handle 47.5"
Mfr # 13831
Zoro # G5416159
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 47-1/2"
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie Down Engineering
- MFR # 13831
- Zoro # G5416159
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 47-1/2" |
Details
Material | Steel |
Handle Material | Steel |
Item | Roof Ripper,Steel Handle 47.5" |
Description
Roof Ripper,Steel Handle 47.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Impact Power Bit Square #2-250 (76593)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 24/12A-125/250V replaces Makita 651172-0, 651121-7 and 651168-1 (L50)
- ROADPRO Ball Peen Hammer, 16oz. (SST-50112)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729)
- JUMBO WEDGE Pry Bar, ABS, 14in L, 2in W, 1-5/8in H (3000)
- WARWOOD TOOL 48 Stripping Bar Double Chisel (17330)
- LFI Die Setters Bar, 30 in. L, HCS, Blue (7037)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 18 In. L (40102)
- DASCO PRO Small Flat Pry Bar, 5-1/2" L (222)
- BOJO TOOLS 14 PC Trunk Detail Pry Tool and Scrapers Kit (ZB-M14-BLK)
- TOTALTURF TB175C Taper Post Hole Digging Bar - 72 x 0.75 in. (TO2670840)
- Tie Down Engineering Nail Pullers, Wrecking and Pry Bars