Shop All Plant & Tree Support
Tie Down Engineering
Auger-Style Tree Anchor, 30"L
Mfr # 59055
Zoro # G502694285
product price: $231.99
/pk 12, $19.33/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Height 5.8
- Width 10.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie Down Engineering
- MFR # 59055
- Zoro # G502694285
- UPC # 10081628590552
- Country of Origin Unknown
- Category Plant & Tree Support
Dimensions
Length | 34.5 |
Height | 5.8 |
Width | 10.75 |
Details
Material | Carbon Steel |
Description
This 30" screw-in style anchoring device is ideal for anchoring larger trees, but can also be used to anchor tents, shelters and portable sheds. Sold in pkg. of 12.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENCARE Hoof & Floral Trimming Shear Twin-Blade 10 in. (GA20251)
- MTD Tire-Tiller Ag (734-0808A)
- HAWTHORNE Rapid Rooter Plugs 50Pk (HGC714135)
- A.R. NORTH AMERICA Valve Kit, Caps, O-Rings RSV (AR42762)
- DP INDUSTRIES Plastic Plant Labels (TC858M)
- WETSEL Roundup Quik Pro 6.8no. (339013)
- UNIVERSAL FOREST PROD Universal Forest Prod 1334 1 x 2 x 12 In. Grade Stakes (6783492)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (FS18118C)
- QUADEL Rigid Seedling Protector Tubes (3684)
- RAPITEST Meter-Soil Ph W/Probe (1840)
- BOND First-Cut Green-Dyed Bamboo (6-40HD)
- Tie Down Engineering Plant & Tree Support