Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK8
Mfr # RH01-5M-8
Zoro # G7326675
product price: $36.39
/pk 8, $4.55/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RH01-5M-8
- Zoro # G7326675
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
Zinc Plated Recessed Floor Ring.
Qty: 8 pcs
Zinc Plated Recessed Floor Ring
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,666 lbs.
Material: Steel
Color: Zinc Finish
Qty: 8 pcs
Zinc Plated Recessed Floor Ring
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,666 lbs.
Material: Steel
Color: Zinc Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Gasket Scraper (2080)
- BETTS SPRING Kit - Fenders, Half Tandem, 4 Rib, Stainless, 66in, With Brackets (TIKSR300-66DS)
- ECCO SAFETY GROUP LED FLASHER: OVAL GROMMET MOUNT, 12VDC, 8 FLASH PATTERNS, WITH PLUG, AMBER (3965A)
- LEWMAR Guarded Rocker Switch, Up/Down (68000593)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01SS-10)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK4 (RH01SS-4)
- TIE 4 SAFE 2" E Track Fitting w/ O Ring WLL: 1,333 lbs., PK4 (A10217R-4)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK10 (FH22-58-10)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-38-8)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-516-8)
- B/A PRODUCTS CO Hook Cluster, Cmpct Min J, Grab, T, R, 4700Lb (BA-DGRT)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes