Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK6
Mfr # RH01-5M-6
Zoro # G7326438
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # RH01-5M-6
- Zoro # G7326438
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
Zinc Plated Recessed Floor Ring.
Qty: 6 pcs
Zinc Plated Recessed Floor Ring
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,666 lbs.
Material: Steel
Color: Zinc Finish
Qty: 6 pcs
Zinc Plated Recessed Floor Ring
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,666 lbs.
Material: Steel
Color: Zinc Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Engine Oil, 10W-40, 1 Qt., Hi Mileage (550022829)
- QUICKCABLE Braided Strap, 6 ga., 3/4"x3/64" (207206-025)
- CRAFTSMAN Fuel line disconnect tool (CMMT98331)
- SKF Steering Gear Worm Shaft Seal, 8648 (8648)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK10 (FH23-34-10)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01SS-10)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK10 (RH08-12M-10)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK (FH407-38-2)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-516-20)
- TIE 4 SAFE 2" E Track Fitting w/ D Ring WLL: 1,333 lbs., PK20 (A10217D-20)
- B/A PRODUCTS CO Hook, Clevis, J, 4700Lb (N711-2CL)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes