Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK4
Mfr # RH01-5M-4
Zoro # G7326709
product price: $17.19
/pk 4, $4.30/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RH01-5M-4
- Zoro # G7326709
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
Zinc Plated Recessed Floor Ring.
Qty: 4 pcs
Zinc Plated Recessed Floor Ring
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,666 lbs.
Material: Steel
Color: Zinc Finish
Qty: 4 pcs
Zinc Plated Recessed Floor Ring
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,666 lbs.
Material: Steel
Color: Zinc Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM CB Ant Kit 1000w Fiberglass 4ft Blk (215-16411)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 2K TW 16K Hitch Only (GH-204)
- GATES Auto V-Belt, Industry Number K060470HD (K060470HD)
- OVERTIME H6054 Standard Series Head Light Bulb (OV89421)
- TIE 4 SAFE 1" Weld On Lashing D-Ring w/ Cap WLL: 15,000 lbs., PK2 (FH24L-10-2)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-38-20)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01SS-10)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK4 (FH22-58-4)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK2 (RH08-12M-2)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK2 (FH22-58-2)
- CURT Dbl Lock Gsnck Instlltn Bracket, 60649 (60649)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes