Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
Zinc Plated Floor Mount Ring WLL: 2,000 lbs., PK6
Mfr # RH17-6M-6
Zoro # G7325397
product price: $119.99
/pk 6, $20.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RH17-6M-6
- Zoro # G7325397
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
Zinc Plated Rotating Floor Mount Ring.
Qty: 6 pcs
Zinc Plated Rotating Floor Mount Ring
Breaking Strength: 6,000 lbs.
Working Load Limit: 2,000 lbs.
Material: Steel
Color: Zinc Finish
Qty: 6 pcs
Zinc Plated Rotating Floor Mount Ring
Breaking Strength: 6,000 lbs.
Working Load Limit: 2,000 lbs.
Material: Steel
Color: Zinc Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 1 qt Gear Oil Drip Can (VV820)
- HTI 5" Diameter Direct Mount Wood Block Rotary Brush (ROPB-5811)
- CURT Fish Wire for 1/2" Diameter Bolts (58400)
- SKF Shaft Seal, 1-1/4 x 1-7/8 x 1/4", CRW1, Nitrile (12384)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK2 (RH08-12M-2)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK10 (RH08-12M-10)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK2 (FH22-58-2)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK20 (FH23-34-20)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01SS-10)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-516-8)
- CURT Custom Wiring Harness, 56322 (56322)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes