Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
Zinc Plated Floor Mount Ring WLL: 2,000 lbs., PK4
Mfr # RH17-6M-4
Zoro # G7326316
product price: $79.99
/pk 4, $20.00/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RH17-6M-4
- Zoro # G7326316
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
Zinc Plated Rotating Floor Mount Ring.
Qty: 4 pcs
Zinc Plated Rotating Floor Mount Ring
Breaking Strength: 6,000 lbs.
Working Load Limit: 2,000 lbs.
Material: Steel
Color: Zinc Finish
Qty: 4 pcs
Zinc Plated Rotating Floor Mount Ring
Breaking Strength: 6,000 lbs.
Working Load Limit: 2,000 lbs.
Material: Steel
Color: Zinc Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Clip-on Ball Foot Air Chuck, 0 to 150 psi (2HKY3)
- LOADSTAR TIRES Loadstar Kenda Karrier ST Radial Tire (10229)
- STUD KLEEN Stud Hub Wheel Cleaner (50170)
- HYDRO GLOW Sf100G 100W 120Vac Underwater Dock Light Green (SF100G)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK4 (FH23-34-4)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK (FH407-516-2)
- TIE 4 SAFE 4" x 5' Roll Off Truck Container Strap WLL: 5,400 lbs., PK2 (TWS41-5M13-2)
- TIE 4 SAFE 2" E Track Fitting w/ D Ring WLL: 1,333 lbs., PK20 (A10217D-20)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK2 (RH08-12M-2)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- B/A PRODUCTS CO Grab Hook, Steel, G70, Clevis, 6600 lb. (11-38G7H)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes