Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK8
Mfr # RH01SS-8
Zoro # G7324864
product price: $145.99
/pk 8, $18.25/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RH01SS-8
- Zoro # G7324864
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
Stainless Steel Recessed Floor Ring.
Qty: 8 pcs
Stainless Steel Recessed Floor Ring
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,666 lbs.
Material: Stainless Steel
Qty: 8 pcs
Stainless Steel Recessed Floor Ring
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,666 lbs.
Material: Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker, 2.5In., PC Rated, LED, Red (46142)
- BALDWIN FILTERS Fuel Filter, 8 29/32 in Length, 4 5/16 in Outside Dia (PF7890-10)
- IDEMITSU Idemitsu Psf 12 Oz P/S Fluid, 30040106-97200C020 (30040106-97200C020)
- PEAK Wiper Blade, Synthetic Dual Rubber, 18" Sz (SB181)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-516-20)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK (FH407-38-2)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-38-20)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK4 (FH22-58-4)
- TIE 4 SAFE G70 3/8" Clevis Grab Hooks Tow Chain Hook Flatbed Truck Trailer Tie Down, 2PK (FH406-38-2)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK (FH407-516-2)
- DAYSTAR D-RING / Shackle Isolator Fluorescent Orange Pair (KU70056FA)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes