Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK4
Mfr # RH01SS-4
Zoro # G7323525
product price: $74.59
/pk 4, $18.65/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RH01SS-4
- Zoro # G7323525
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
Stainless Steel Recessed Floor Ring.
Qty: 4 pcs
Stainless Steel Recessed Floor Ring
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,666 lbs.
Material: Stainless Steel
Qty: 4 pcs
Stainless Steel Recessed Floor Ring
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,666 lbs.
Material: Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS $OIL FILTER WRENCH (AHTOY 640)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.25 Oz., PK25 (P225Z)
- SKF Shaft Seal, 1 x 1-11/16 x 1/4", CRW1, Nitrile (9960)
- INA Pump Tappet, 711024510 (711024510)
- TIE 4 SAFE Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK6 (RH01-5M-6)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK4 (FH23-34-4)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK2 (FH22-58-2)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-38-8)
- TIE 4 SAFE 1" Weld On Lashing D-Ring w/ Cap WLL: 15,000 lbs., PK2 (FH24L-10-2)
- TIE 4 SAFE 2" E Track Fitting w/ O Ring WLL: 1,333 lbs., PK4 (A10217R-4)
- CURT Cstm Towed-Vhcl RV Wiring Harness, 58940 (58940)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes