Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10
Mfr # RH01SS-10
Zoro # G7324469
product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RH01SS-10
- Zoro # G7324469
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
Stainless Steel Recessed Floor Ring.
Qty: 10 pcs
Stainless Steel Recessed Floor Ring
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,666 lbs.
Material: Stainless Steel
Qty: 10 pcs
Stainless Steel Recessed Floor Ring
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,666 lbs.
Material: Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Back Up Alarm, 82 to 107dB, Blue, 3 In. H (73240)
- ILC Replacement for KUBOTA E7179-70130 STARTER (E7179-70130 STARTER)
- KATS Diesel Engine Heater, Cummins K Series (30112)
- A & I PRODUCTS Drawbar, Cat II 32" x4" x1.5" (A-DB103)
- TIE 4 SAFE Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK8 (RH01-5M-8)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 4PK (FH407-38-4)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK2 (FH22-58-2)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-38-8)
- TIE 4 SAFE 1" Weld On Lashing D-Ring w/ Cap WLL: 15,000 lbs., PK2 (FH24L-10-2)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK20 (FH23-34-20)
- BUYERS PRODUCTS 1/2 Inch Forged White Zinc-Plated D-Ring (B38RZW)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes