Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK
Mfr # FH407-516-8
Zoro # G705643004
product price: $55.39
/pk 8, $6.92/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # FH407-516-8
- Zoro # G705643004
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
About this item
Grade70 5/16" Clevis Hook with Safety Latch
Quantity: 8-Pack.
Breaking Strength: 18,800 lbs.
Working Load Limit: 4,700 lbs.
Grade70 5/16" Clevis Hook with Safety Latch
Quantity: 8-Pack.
Breaking Strength: 18,800 lbs.
Working Load Limit: 4,700 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Male Connector, Compression Type, PK2 (ABM220)
- BOSCH Engine Oil Filter, 72227WS (72227WS)
- COVERCRAFT Universal RV Captain Seat, Tan, Moisture-Wicking Fabric, Single (SVR1001TN)
- STANDARD IGNITION Coil, Uf-538 (UF-538)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-38-8)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK4 (FH23-34-4)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK8 (RH01SS-8)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01SS-10)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK8 (RH08-12M-8)
- CURT Custom Wiring Harness, 56334 (56334)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes