Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK
Mfr # FH407-516-2
Zoro # G005642981
product price: $13.19
/pk 2, $6.60/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # FH407-516-2
- Zoro # G005642981
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
About this item
Grade70 5/16" Clevis Hook with Safety Latch
Quantity: 2-Pack.
Breaking Strength: 18,800 lbs.
Working Load Limit: 4,700 lbs.
Grade70 5/16" Clevis Hook with Safety Latch
Quantity: 2-Pack.
Breaking Strength: 18,800 lbs.
Working Load Limit: 4,700 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY 20000 lb. Air Jack Stand 52-1/2" Max. Lifting H., 17-1/2" Min. Lifting H (TAJS-2000)
- SACHS Clutch Kit, K70073-02 (K70073-02)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (PA1615)
- ANCHOR INDUSTRIES ANCHOR ENGINE MOUNTS (9669)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK2 (RH08-12M-2)
- TIE 4 SAFE 2" E Track Fitting w/ D Ring WLL: 1,333 lbs., PK20 (A10217D-20)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK4 (RH01SS-4)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 10PK (FH407-38-10)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK10 (FH22-58-10)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-516-8)
- BUYERS PRODUCTS Black Drop Forged Light-Duty Tow Hook - 10,000 Pound (B2799B)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes