Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK
Mfr # FH407-516-20
Zoro # G505643006
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # FH407-516-20
- Zoro # G505643006
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
About this item
Grade70 5/16" Clevis Hook with Safety Latch
Quantity: 20-Pack.
Breaking Strength: 18,800 lbs.
Working Load Limit: 4,700 lbs.
Grade70 5/16" Clevis Hook with Safety Latch
Quantity: 20-Pack.
Breaking Strength: 18,800 lbs.
Working Load Limit: 4,700 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Engine Oil, 0W-20, Synthetic, 5 Qt. (MAG65828)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-005)
- SEACHOICE Low Perm Fuel Line Kit - Universal (without connectors), 3/8" x 6' (21361)
- 3M Reflective Tape, Blue, 1"x5 yd. (3435)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-516-8)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 4PK (FH407-38-4)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK8 (RH08-12M-8)
- TIE 4 SAFE 4" x 5' Roll Off Truck Container Strap WLL: 5,400 lbs., PK2 (TWS41-5M13-2)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK2 (FH22-58-2)
- TIE 4 SAFE Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01-5M-10)
- BUYERS PRODUCTS 5/8 Inch Weld-On Spring Latch Assembly-Plain Tube - 2.53 x 4.68 Inch-Unassembled (B2598HU)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes