Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 4PK
Mfr # FH407-38-4
Zoro # G805643003
product price: $36.49
/pk 4, $9.12/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # FH407-38-4
- Zoro # G805643003
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
About this item
G70 3/8" Clevis Hook with Safety Latch
Quantity: 4-Pack.
Breaking Strength: 26,400 lbs.
Working Load Limit: 6,600 lbs.
G70 3/8" Clevis Hook with Safety Latch
Quantity: 4-Pack.
Breaking Strength: 26,400 lbs.
Working Load Limit: 6,600 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 50 A (CB50PB)
- A & I PRODUCTS Shaft Weld Yoke (w/ Bearing Groove) 0" x0" x0" (A-300-3500)
- RONSTAN S60 Core Block Snap Shackle (RF64103)
- RUGGED LINER 11-13 SILVERADO 2500/3500 INNER WHEEL REAR FENDER WELL LINERS (WWC011HD)
- TIE 4 SAFE 2" E Track Fitting w/ O Ring WLL: 1,333 lbs., PK4 (A10217R-4)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK10 (RH08-12M-10)
- TIE 4 SAFE 1" Weld On Lashing D-Ring w/ Cap WLL: 15,000 lbs., PK2 (FH24L-10-2)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK4 (FH22-58-4)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK4 (FH23-34-4)
- TIE 4 SAFE Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK6 (RH01-5M-6)
- CURT Custom Wiring Harness, 56333 (56333)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes