Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK
Mfr # FH407-38-2
Zoro # G305643008
product price: $17.39
/pk 2, $8.70/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # FH407-38-2
- Zoro # G305643008
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
About this item
G70 3/8" Clevis Hook with Safety Latch
Quantity: 2-Pack.
Breaking Strength: 26,400 lbs.
Working Load Limit: 6,600 lbs.
G70 3/8" Clevis Hook with Safety Latch
Quantity: 2-Pack.
Breaking Strength: 26,400 lbs.
Working Load Limit: 6,600 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-7/16 x 1-9/32 in. (PA4128)
- VALVOLINE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (VV045)
- BALDWIN FILTERS Air Filter, 6-1/2 x 3-21/32 in. (PA3941)
- SPEC-D TUNING 93-97 Ford Ranger Headlights- Black (2LCLH-RAN93JM-OZ)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01SS-10)
- TIE 4 SAFE E Track Fitting w/ D Ring WLL: 2,000 lbs, PK4 (A10218D-4)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK4 (FH23-34-4)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-516-20)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK10 (FH22-58-10)
- CURT Custom Wiring Connector, 56357 (56357)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes