Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK
Mfr # FH407-38-20
Zoro # G605642992
product price: $160.99
/pk 20, $8.05/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # FH407-38-20
- Zoro # G605642992
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
About this item
G70 3/8" Clevis Hook with Safety Latch
Quantity: 20-Pack.
Breaking Strength: 26,400 lbs.
Working Load Limit: 6,600 lbs.
G70 3/8" Clevis Hook with Safety Latch
Quantity: 20-Pack.
Breaking Strength: 26,400 lbs.
Working Load Limit: 6,600 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Rubber Hump Connector (P101293)
- SEACHOICE 30146; Stainless Steel Fender Holder Kit; 1/2" (30143)
- METRA ELECTRONICS STEERING WHEEL INTERFACE (AXSWC)
- BUYERS PRODUCTS Mudflap, Blue, Polymer, 24" x 30", PK2, 2 PK (RC30PPBLU)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK2 (FH23-34-2)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK10 (FH23-34-10)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-38-8)
- TIE 4 SAFE 2" E Track Fitting w/ D Ring WLL: 1,333 lbs., PK20 (A10217D-20)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 10PK (FH407-38-10)
- TIE 4 SAFE E Track Fitting w/ D Ring WLL: 2,000 lbs, PK4 (A10218D-4)
- BUYERS PRODUCTS 90 Degree Stake Body Spring Latch Keeper for B2590LH/RH (B2590KZ)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes