Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
G70 3/8" Clevis Grab Hooks Tow Chain Hook Flatbed Truck Trailer Tie Down, 2PK
Mfr # FH406-38-2
Zoro # G505642993
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # FH406-38-2
- Zoro # G505642993
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
About this item
G70 3/8" Grab Hook
Quantity: 2-Pack.
Breaking Strength: 26,400 lbs.
Working Load Limit: 6,600 lbs.
G70 3/8" Grab Hook
Quantity: 2-Pack.
Breaking Strength: 26,400 lbs.
Working Load Limit: 6,600 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco Filterless Waste Pump w/Single Diaphragm - 24V (50890-1100)
- PRO-LIFT Jack Stands, Stamped, 6 tons (T-6906)
- AUTO VENTSHADE 10-14 CUBE AEROSKIN HOODPROTECTOR-SMOKE (322019)
- WOLO Chrome Disc Horn, Low Tone (270-2T)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK4 (FH23-34-4)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK2 (RH08-12M-2)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 10PK (FH407-38-10)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK10 (RH08-12M-10)
- TIE 4 SAFE 1" Weld On Lashing D-Ring w/ Cap WLL: 15,000 lbs., PK2 (FH24L-10-2)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK20 (FH23-34-20)
- CURT Tie-Dwn Bckng Plate Trim Ring for 83710 (83720)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes