Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
G70 3/8" Clevis Grab Hooks Tow Chain Hook Flatbed Truck Trailer Tie Down, 20PK
Mfr # FH406-38-20
Zoro # G505642979
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # FH406-38-20
- Zoro # G505642979
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
About this item
G70 3/8" Grab Hook
Quantity: 20-Pack.
Breaking Strength: 26,400 lbs.
Working Load Limit: 6,600 lbs.
G70 3/8" Grab Hook
Quantity: 20-Pack.
Breaking Strength: 26,400 lbs.
Working Load Limit: 6,600 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z36 Truck & Tow Pad W/Hdw, Z36-6005 (Z36-6005)
- BALDWIN FILTERS Transmission Filter, 9-1/16 x 3-3/4 In (20019)
- AFTERMARKET Snow Plow Blade Skid Shoe (SPN25-0053)
- FLOWMASTER RACE SHORTY MUFFLER 3.00IN IN/OUT:12.75IN LONG OVERALL EA 16 GAUGE ALU (15430S)
- TIE 4 SAFE 2" E Track Fitting w/ O Ring WLL: 1,333 lbs., PK4 (A10217R-4)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK8 (RH01SS-8)
- TIE 4 SAFE 4" x 5' Roll Off Truck Container Strap WLL: 5,400 lbs., PK2 (TWS41-5M13-2)
- TIE 4 SAFE Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK6 (RH01-5M-6)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-38-8)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- BUYERS PRODUCTS D-Ring, PK 10 (B40PKGD10)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes