Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
E Track Wood Beam Sockets Wood Holders Enclosed Trailers, PK8
Mfr # VR11-8
Zoro # G7325214
product price: $60.85
/pk 8, $7.61/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # VR11-8
- Zoro # G7325214
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
E Track Wood beam Sockets Wood Holders Enclosed Trailers.
Qty: 8 pcs
Beam Socket
Application: E Track.
Material: Steel
Color: Yellow Galvanized
Qty: 8 pcs
Beam Socket
Application: E Track.
Material: Steel
Color: Yellow Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP MARINE HARDWARE Non Compression Handle - T-Style (S-0231BC)
- SKF Bearing, 204-Rr8 (204-RR8)
- OMEGALIFT Wide Truck Ramps, 20 tons (93201)
- HALTEC Hug A Lug, for 1-1/16" Nuts (H-190)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK10 (RH08-12M-10)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK4 (FH22-58-4)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK2 (RH08-12M-2)
- TIE 4 SAFE Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK6 (RH01-5M-6)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK10 (FH22-58-10)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK4 (FH23-34-4)
- GROTE Ultra Nose Box, Ring Terminal/Post (87151)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes