Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
E Track Wood Beam Sockets Wood Holders Enclosed Trailers, PK4
Mfr # VR11-4
Zoro # G7325150
original price:
$39.51
14% off
new price: $33.79
/pk 4, $8.45/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # VR11-4
- Zoro # G7325150
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
E Track Wood beam Sockets Wood Holders Enclosed Trailers.
Qty: 4 pcs
Beam Socket
Application: E Track.
Material: Steel
Color: Yellow Galvanized
Qty: 4 pcs
Beam Socket
Application: E Track.
Material: Steel
Color: Yellow Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Tread Depth Gauge, Digital (69280)
- GROTE Deutsch, 2-Way Housing/Wedglock, Fema, PK4 (84-2470)
- SHURHOLD Dock-A-Reni (134)
- WEATHERHEAD Swivel Male Branch Tee, 1/2 In Tube Sz (1872X8)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-516-20)
- TIE 4 SAFE E Track Fitting w/ D Ring WLL: 2,000 lbs, PK4 (A10218D-4)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK10 (FH22-58-10)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK10 (FH23-34-10)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK10 (RH08-12M-10)
- CURT Custom Wiring Harness, 56300 (56300)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes