Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
E Track Fitting w/ D Ring WLL: 2,000 lbs, PK4
Mfr # A10218D-4
Zoro # G7325668
product price: $30.25
/pk 4, $7.56/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # A10218D-4
- Zoro # G7325668
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
E Track Fitting w/ D Ring. Heav Duty.
Qty: 4 pcs
E Track Fitting w/ D Ring- Heavy Duty
Breaking Strength: 6,000 lbs.
Working Load Limit: 2,000 lbs.
Application: E Track
Material: Steel
Color: Yellow Galvanized or Zinc
Qty: 4 pcs
E Track Fitting w/ D Ring- Heavy Duty
Breaking Strength: 6,000 lbs.
Working Load Limit: 2,000 lbs.
Application: E Track
Material: Steel
Color: Yellow Galvanized or Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-13/32 In (BW5137)
- MILTON Tubeless Tire Valve, TR413, 1-1/4", PK50 (413-50)
- BOSCH Abs Wheel Speed Sensor, #Bosch 0986594507 (0986594507)
- CANNON 12" Gimbal Mount (2250928)
- TIE 4 SAFE 4" x 5' Roll Off Truck Container Strap WLL: 5,400 lbs., PK2 (TWS41-5M13-2)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK4 (FH23-34-4)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK2 (RH08-12M-2)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-516-20)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 4PK (FH407-38-4)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- CURT Custom Wiring Harness, 55354 (55354)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes