Shop All Ratchet Tie Downs
Tie 4 Safe
Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Black, 4PK
Mfr # RT42-10-BLK-C-4
Zoro # G305636376
product price: $140.99
/pk 4, $35.25/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT42-10-BLK-C-4
- Zoro # G305636376
- Country of Origin United States
- Category Ratchet Tie Downs
Description
About this item
Width: 2"
Length: 10'
Color: Black
Quantity: 4-Pack
End Fitting: Ratceht, Flat Snap Hook, D-Ring
Webbing Breaking Strength: 12000 lbs.
Working Load Limit: 3333 lbs.
Width: 2"
Length: 10'
Color: Black
Quantity: 4-Pack
End Fitting: Ratceht, Flat Snap Hook, D-Ring
Webbing Breaking Strength: 12000 lbs.
Working Load Limit: 3333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dayton GWK-4YX96-LW 4YX96 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-LW)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8C1P6)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 10 ft. L (2UKD7)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 8' - 2-ply (EE2-902-08-T4)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK4 (RT06-12M23Y-4)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Black, 6PK (RT42-10-BLK-C-6)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Black, 6PK (TWS21-510-W27-BLK-C-6)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ Flat Hooks WLL: 3,333 lbs., PK8 (RT04C-530-M11N-R-8)
- TIE 4 SAFE Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow, 2PK (RT21R-1530-M12N-Y-2)
- TIE 4 SAFE Heavy Duty 2" x 20' Utility Endless Ratchet Tie Down Strap for Cargo Bundling Yellow, 2PK (RT04CK-520E-Y-C-2)
- BULK-STRAP Cargo Strap Snap Buckle 1 (B2)
- Tie 4 Safe Tie Downs