Shop All Ratchet Tie Downs
Tie 4 Safe
Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed, 10PK
Mfr # RT42-10-R-C-10
Zoro # G705636341
product price: $316.99
/pk 10, $31.70/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT42-10-R-C-10
- Zoro # G705636341
- Country of Origin United States
- Category Ratchet Tie Downs
Description
About this item
Width: 2"
Length: 10'
Color: Red
Quantity: 10-Pack
End Fitting: Ratceht, Flat Snap Hook, D-Ring
Webbing Breaking Strength: 12000 lbs.
Working Load Limit: 3333 lbs.
Width: 2"
Length: 10'
Color: Red
Quantity: 10-Pack
End Fitting: Ratceht, Flat Snap Hook, D-Ring
Webbing Breaking Strength: 12000 lbs.
Working Load Limit: 3333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Black Car Tie Down w/ Flat Snap Hooks (5112FSH-BLK)
- SURCO Surco 103H Universal Aluminum Van Ladder - Ladder Hook (103H)
- HARPER TRUCKS Welding Cylindr Truck, 16" Pneumtc Wheels (316-72)
- ZORO SELECT Platform Truck, 3600lb, 48in x 30in, 40in H (EPT2H30488PU95)
- TIE 4 SAFE Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Blue, 2PK (RT21R-1530-M12N-BU-2)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed, 10PK (RT42-10-BLK-C-10)
- TIE 4 SAFE 2 in. x 30 ft. Ratchet Tie Downs with Flat Hooks - Blue, 8 Piece (TI565160)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-16M23G-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Blue, 6PK (TWS21-510-W27-BU-C-6)
- TIE 4 SAFE 1 Pack Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Blue (RT21R-1530-M12N-BU-1)
- US CARGO CONTROL 1" x 8' Olive Ratchet Strap w/ Vinyl Coated S-Hooks and Keepers (2608CVSHK-OD)
- Tie 4 Safe Ratchet Tie Downs