Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK8
Mfr # FH22-58-8
Zoro # G7323769
product price: $68.49
/pk 8, $8.56/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # FH22-58-8
- Zoro # G7323769
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
5/8" Weld On Lashing D-Ring w/ Cap.
Qty: 8 pcs
Weld On Lashing D-Ring w/ Cap
Size: 5/8"
Breaking Strength: 18,000 lbs.
Working Load Limit: 6,000 lbs.
Material: Steel
Finish: Raw
.
Qty: 8 pcs
Weld On Lashing D-Ring w/ Cap
Size: 5/8"
Breaking Strength: 18,000 lbs.
Working Load Limit: 6,000 lbs.
Material: Steel
Finish: Raw
.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER GROVE 7437000192 Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Oil Filter, Element Only, 2-9/16" O.D. (P40107)
- DELPHI Fuel Pump Wiring Harness, FA10003 (FA10003)
- VALTERRA BLADEX WASTE VALVE BODY, 3IN, CARDED (T1003VP)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- TIE 4 SAFE Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01-5M-10)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-38-20)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-516-20)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 10PK (FH407-38-10)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK2 (RH08-12M-2)
- BUYERS PRODUCTS 3/4 Inch Shaft Tarp Crank Arm Drive Assembly With 18-Tooth Sprocket (3024748)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes