Shop All Chains
Tie 4 Safe
5/16" x 20' Transport Chain WLL: 4,700 lbs, PK3
Mfr # TCG70-516-3
Zoro # G7325990
product price: $207.99
/pk 3, $69.33/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TCG70-516-3
- Zoro # G7325990
- Country of Origin China
- Category Chains
Description
5/16" x 20' G70 Transport Chain.
Qty: 3 pcs
G70 Transport Chain
Size: 5/16"
Length: 20'
Grade: 70
Working Load Limit: 4,700 lbs.
Material: Steel
Color: Grade 70 Color- Yellow Chromate
Qty: 3 pcs
G70 Transport Chain
Size: 5/16"
Length: 20'
Grade: 70
Working Load Limit: 4,700 lbs.
Material: Steel
Color: Grade 70 Color- Yellow Chromate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Green, 10 ft. L (STRERS2-10)
- US CARGO CONTROL 2" x 10' Black Stainless Steel Ratchet Strap w/ Vinyl Coated S-Hooks (50SS10SH-BLK)
- LIFT-ALL TUFLEX 6 ft. Endless Round Sling, 5300 lbs. (EN60X6)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Top Lock Brake, Loads Up To 210 lb (PGT30748ZN-TPR33(GG))
- TIE 4 SAFE 3/8" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-38)
- TIE 4 SAFE 1/2" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-12)
- PEERLESS Chain, Grade 80, 2 ft., 47,400 lb. (574481624)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Yellow Polycoat, 120' per Reel (PD0722627)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 BRS 40' (T0722003N)
- CAMPBELL CHAIN & FITTINGS CHAIN DBLLOOP2/O ZN155' (T0722027N)
- PEERLESS Chain, 92 ft., 1900 lb., Hot Galvanized (5411365)
- Tie 4 Safe Chains