Shop All Chains
Tie 4 Safe
5/16" x 20' Transport Chain WLL: 4,700 lbs, PK2
Mfr # TCG70-516-2
Zoro # G7323820
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TCG70-516-2
- Zoro # G7323820
- Country of Origin China
- Category Chains
Description
5/16" x 20' G70 Transport Chain.
Qty: 2 pcs
G70 Transport Chain
Size: 5/16"
Length: 20'
Grade: 70
Working Load Limit: 4,700 lbs.
Material: Steel
Color: Grade 70 Color- Yellow Chromate
Qty: 2 pcs
G70 Transport Chain
Size: 5/16"
Length: 20'
Grade: 70
Working Load Limit: 4,700 lbs.
Material: Steel
Color: Grade 70 Color- Yellow Chromate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Handle Straight Loop (301126)
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 600 Lb (2TAT7)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- DAYTON Round Sling, Endless, 10 ft., 5300 lb. (2MJL9)
- TIE 4 SAFE 1/2" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-12)
- TIE 4 SAFE 3/8" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-38)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- PEERLESS Transport Chain, 20 ft., 3150 lb. (5041220)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Galvanized, 150' per Square Pail (T0143336)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (11A-38G720)
- DAYTON Chain, Grade 43, 1/4 Size, 20 ft., 2600 lb., Standards: NACM (1DJR3)
- Tie 4 Safe Chains, Ropes & Cables