Shop All Chains
Tie 4 Safe
5/16" x 20' Transport Chain, WLL: 4,700 lbs
Mfr # TCG70-516
Zoro # G7323814
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # TCG70-516
- Zoro # G7323814
- Country of Origin China
- Category Chains
Description
5/16" x 20' G70 Transport Chain.
Qty: 1 pc
G70 Transport Chain
Size: 5/16"
Length: 20'
Grade: 70
Working Load Limit: 4,700 lbs.
Material: Steel
Color: Grade 70 Color- Yellow Chromate
Qty: 1 pc
G70 Transport Chain
Size: 5/16"
Length: 20'
Grade: 70
Working Load Limit: 4,700 lbs.
Material: Steel
Color: Grade 70 Color- Yellow Chromate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 1000 lb (4DE81)
- CASTERHQ 3"x1-1/4" BLUE SOLID POLYURETHANE (NON MARKING) WHEEL, 200 LBS CAPA (HD-PLX-3H3)
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1410HD)
- TIE 4 SAFE 3/8" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-38)
- TIE 4 SAFE 1/2" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-12)
- TIE 4 SAFE 3/8" x 20' Transport Chain WLL: 4,700 lbs, PK2 (TCG70-38-2)
- ZORO SELECT Plastic Chain, Yellow, Brass, 10 ft. L (966-35-10/0-2-960PB)
- PEERLESS Chain, Machine, Straight, 270 lb., Welded (6010332)
- PEERLESS Chain, 100 ft., 10,600 lb.Self Colored (5010913)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 10 ft., 4700 lb. (11A-516G710)
- Tie 4 Safe Chains