Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
4" x 5' Roll Off Truck Container Strap WLL: 5,400 lbs., PK2
Mfr # TWS41-5M13-2
Zoro # G7324660
original price:
$75.87
14% off
new price: $64.89
/pk 2, $32.45/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TWS41-5M13-2
- Zoro # G7324660
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
4" x 5' Container Winch Strap for Roll Off The Truck.
Qty: 2 pcs
Winch Strap w/ Container Hook
Size: 4"
Length: 5'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Qty: 2 pcs
Winch Strap w/ Container Hook
Size: 4"
Length: 5'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N Power Kleen/Filter Cleaner/32 Oz Trigger Che, 99-0621 (99-0621)
- VP RACING FUELS Small Engine Fuel, 2 Cycle, 5 gal. (6232)
- BUYERS PRODUCTS 16x13x96 Inch Black Steel Topsider Truck Box (1702960)
- FEL-PRO Exhaust Manifold Gasket Set, MS 90000 (MS 90000)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK8 (RH08-12M-8)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-38-8)
- TIE 4 SAFE Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK8 (RH01-5M-8)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK8 (RH01SS-8)
- TIE 4 SAFE Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01-5M-10)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK4 (FH22-58-4)
- REESE Tow Hook, 7 3/4 In, For 2 In Receivers (7024400)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes