Shop All Winch Straps
Tie 4 Safe
4" x 30' Winch Straps w/ Loop End WLL: 5,400 lbs, PK2
Mfr # TWS44-30-BU-2
Zoro # G7324870
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # TWS44-30-BU-2
- Zoro # G7324870
- Country of Origin China
- Category Winch Straps
Description
4" x 30' Winch Strap w/ Loop End.
Qty: 2 pcs
Winch Strap w/ Loop End
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Blue
Qty: 2 pcs
Winch Strap w/ Loop End
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- MAGLINER Modular Hand Truck, Loop Handle, 500 lb (HMK111AA4)
- MAGLINER Mold On Rub Wheel, UseW/Mfr.No. HTMK49C1R (10815)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- TIE 4 SAFE 4 in. x 30 ft. Winch Straps with Loop End - Black, 10 Piece (TI565191)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK2 (TWS42-1530-F94-2)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-BL-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Loop End WLL: 5,400 lbs, PK10 (TWS44-30-BL-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-Y-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Loop End WLL: 5,400 lbs, PK10 (TWS44-30-BU-10)
- US CARGO CONTROL 4" x 50' Flatbed Winch Straps with Flat Hook & Defender (450FH)
- Tie 4 Safe Winch Straps