Shop All Winch Straps
Tie 4 Safe
4" x 30' Winch Straps w/ Loop End WLL: 5,400 lbs, PK10
Mfr # TWS44-30-R-10
Zoro # G7323750
product price: $208.99
/pk 10, $20.90/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TWS44-30-R-10
- Zoro # G7323750
- Country of Origin China
- Category Winch Straps
Description
4" x 30' Winch Strap w/ Loop End.
Qty: 10 pcs
Winch Strap w/ Loop End
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Red
Qty: 10 pcs
Winch Strap w/ Loop End
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Wheel Semipn8X1.625Offst (00432)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 3 in W, Polyester, Yellow (EN2803DX5)
- WARN INDUSTRIES WINCH ACCESSORIES, HUB RECEIVER_PSP UNIVERSAL (103950)
- PEERLESS Chain, Coil, Straight, 100 ft., 880 lb. (6045032)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-R-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-BU-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-Y-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK2 (TWS42-1530-F94-2)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Loop End WLL: 5,400 lbs, PK10 (TWS44-30-BL-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-BL-10)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (TE61202)
- Tie 4 Safe Winch Straps