Shop All Winch Straps
Tie 4 Safe
4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK2
Mfr # TWS41-30M12N-R-2
Zoro # G7325406
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # TWS41-30M12N-R-2
- Zoro # G7325406
- Country of Origin China
- Category Winch Straps
Description
4" x 30' Winch Strap w/ Black Flat Hook.
Qty: 2 pcs
Winch Strap w/ Black Flat Hook
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Red
Qty: 2 pcs
Winch Strap w/ Black Flat Hook
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wireless Controller Rev3 (20408)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle (54625)
- DURASHELF Leg Post 24 in. (L2024)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1801NFX6)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Loop End WLL: 5,400 lbs, PK10 (TWS44-30-BU-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-BL-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK2 (TWS42-1530-F94-2)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK10 (TWS42-1530-F94-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-Y-10)
- TIE 4 SAFE 4 in. x 30 ft. Winch Straps with Loop End - Black, 10 Piece (TI565191)
- US CARGO CONTROL 4" x 40' Winch Straps with Flat Hook & Guard (440FH)
- Tie 4 Safe Winch Straps