Shop All Winch Straps
Tie 4 Safe
4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10
Mfr # TWS41-30M12N-R-10
Zoro # G7325640
product price: $184.99
/pk 10, $18.50/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TWS41-30M12N-R-10
- Zoro # G7325640
- Country of Origin China
- Category Winch Straps
Description
4" x 30' Winch Strap w/ Black Flat Hook.
Qty: 10 pcs
Winch Strap w/ Black Flat Hook
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Red
Qty: 10 pcs
Winch Strap w/ Black Flat Hook
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 5 ft L, 4 in W, Polyester, Yellow (EE2604DTX5)
- KOCH 1/4 in. D X 100 ft. L Yellow Hollow Braided Polypropylene Rope (5060812)
- ZORO SELECT A-Frame Truck, Double-Sided, 40x36 (ATT-4038-95)
- VESTIL 1 Step Yellow Polyethylene Nestable with Handrails (SPN-1-YL-HR)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK2 (TWS42-1530-F94-2)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Loop End WLL: 5,400 lbs, PK10 (TWS44-30-BL-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK10 (TWS42-1530-F94-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Loop End WLL: 5,400 lbs, PK2 (TWS44-30-Y-2)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-BL-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-Y-10)
- US CARGO CONTROL 4" x 40' Winch Straps with Flat Hook & Guard (440FH)
- Tie 4 Safe Tie Downs