Shop All Chains
Tie 4 Safe
3/8" x 20' Transport Chain WLL: 4,700 lbs, PK2
Mfr # TCG70-38-2
Zoro # G7325196
product price: $155.99
/pk 2, $78.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TCG70-38-2
- Zoro # G7325196
- Country of Origin China
- Category Chains
Description
3/8" x 20' G70 Transport Chain.
Qty : 2 pcs
G70 Transport Chain
Size: 3/8""
Length: 20'
Grade: 70
Working Load Limit: 6,600 lbs.
Material: Steel
Color: Grade 70 Color- Yellow Chromate
Qty : 2 pcs
G70 Transport Chain
Size: 3/8""
Length: 20'
Grade: 70
Working Load Limit: 6,600 lbs.
Material: Steel
Color: Grade 70 Color- Yellow Chromate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 500 lb (P01300OR)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails and Outriggers - 8' L x 17' H (0127-008-3)
- CAMPBELL CHAIN & FITTINGS #4 Straight Link Coil Chain, Zinc Plated, 100' per Reel (AW0330427)
- OZ LIFTING PRODUCTS Chain Hoist (OZ005-30CHOP)
- TIE 4 SAFE 1/2" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-12)
- TIE 4 SAFE 3/8" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-38)
- US CARGO CONTROL 1/2" x 4' Pewag Security Chain Kit w/Viro Lock (SC1204-LK-PW)
- CAMPBELL CHAIN & FITTINGS Handy Link Chain, Zinc Plated, 175' per Reel (T0723169)
- DAYTON Chain, 3 Size, 50 ft., 240 lb. (1DKG5)
- CAMPBELL CHAIN & FITTINGS 4/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Reel (T0744027)
- CAMPBELL CHAIN & FITTINGS 5/8" Mooring Chain, Hot Galvanized, 150' per Drum (T0129532)
- Tie 4 Safe Chains