Shop All Chains
Tie 4 Safe
3/8" x 20' Transport Chain, WLL: 4,700 lbs
Mfr # TCG70-38
Zoro # G7324934
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TCG70-38
- Zoro # G7324934
- Country of Origin China
- Category Chains
Description
3/8" x 20' G70 Transport Chain.
Qty : 1 pc
G70 Transport Chain
Size: 3/8"
Length: 20'
Grade: 70
Working Load Limit: 6,600 lbs.
Material: Steel
Color: Grade 70 Color- Yellow Chromate
Qty : 1 pc
G70 Transport Chain
Size: 3/8"
Length: 20'
Grade: 70
Working Load Limit: 6,600 lbs.
Material: Steel
Color: Grade 70 Color- Yellow Chromate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- DAYTON Electric Chain Hoist, 800 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4ZY98)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500C-10)
- BAUER LADDER Ladder Wedge with Rubber Cleats (09022)
- TIE 4 SAFE 1/2" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-12)
- US CARGO CONTROL 1/2" x 10' Pewag Security Chain Kit w/Viro Lock (SC1210-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 16' w/ Clevis Grab Hooks - Grade 80 (TC381680)
- PEERLESS CHAIN 3/8 X 20' HT TIEDOWN ASY 20/DR, H3132-5605 (H3132-5605)
- CAMPBELL CHAIN & FITTINGS 5/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton (T0745024)
- PEERLESS Chain, Straight, 250 ft., 4500 lb., Welded (5050324)
- ZORO SELECT Jack Chain, Single, SS, Sz 16, 10 Lb, 100 Ft (2ZDG8)
- Tie 4 Safe Chains, Ropes & Cables