Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK10
Mfr # FH23-34-10
Zoro # G7325056
product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # FH23-34-10
- Zoro # G7325056
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
3/4" Weld On Lashing D-Ring w/ Cap.
Qty: 10 pcs
Weld On Lashing D-Ring w/ Cap
Size: 3/4"
Breaking Strength: 18,000 lbs.
Working Load Limit: 26,400 lbs.
Material: Steel
Finish: Raw
.
Qty: 10 pcs
Weld On Lashing D-Ring w/ Cap
Size: 3/4"
Breaking Strength: 18,000 lbs.
Working Load Limit: 26,400 lbs.
Material: Steel
Finish: Raw
.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC Headlight Assembly, 20-1934-00-9 (20-1934-00-9)
- PARKER Bulkhead Union, 1/2 In (62PTCBH-8)
- AME Budd Nut Wrench, 1.5" (63010)
- LIPPERT ELECTRIC STEP WET BOLT KIT (216567)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK2 (FH22-58-2)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK10 (RH08-12M-10)
- TIE 4 SAFE 4" x 5' Roll Off Truck Container Strap WLL: 5,400 lbs., PK2 (TWS41-5M13-2)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK4 (FH22-58-4)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-38-8)
- TIE 4 SAFE Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK6 (RH01-5M-6)
- CURT Custom Wiring Harness, 55540 (55540)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes