Shop All Logistics Straps
Tie 4 Safe
2" x 8' Lasso Strap w/ O Ring WLL: 1, 667 lbs. , PK10
Mfr # TWS21-2508-W9-10
Zoro # G7325914
product price: $83.99
/pk 10, $8.40/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TWS21-2508-W9-10
- Zoro # G7325914
- Country of Origin China
- Category Logistics Straps
Description
2" x 8' Lasso Strap w/ O Ring.
Qty: 10 pcs
Lasso Strap w/ O Ring
Size: 2"
Length: 8'
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,667 lbs.
Webbing Strength: 12,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Qty: 10 pcs
Lasso Strap w/ O Ring
Size: 2"
Length: 8'
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,667 lbs.
Webbing Strength: 12,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK Forged Swivel Hoist Ring, 800 Lb, 56104 (56104)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 90 lb. Ld (P5S-R020G-ST4-SB)
- ZORO SELECT Dock Bumper, 12x6x98 In., Rubber (26W590)
- BAUER LADDER 12 ft Fiberglass Stepladder (35412)
- TIE 4 SAFE 2" x 10' Strap w/ RTJ Cluster Hook WLL: 3, 333 lbs. , PK10 (TWS65-5210-RTJ-Y-10)
- TIE 4 SAFE 2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling, 2PK (TWS65-5210-TJ-Y-2)
- TIE 4 SAFE 2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling, 2PK (TWS65-5210-TJ-GR-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK10 (TWS21-510-W27-Y-10)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down Green, 8PK (TWS65-5210-GR-8)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down, 2PK (TWS65-5210-GR-2)
- US CARGO CONTROL 2" x 12' Yellow E Track Strap w/ Spring E-Fittings & Double Stud (5312SEFDS-Y)
- Tie 4 Safe Logistics Straps