Shop All Axle Straps
Tie 4 Safe
2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK4
Mfr # RT41A-72M18-Y-C-4
Zoro # G7323428
product price: $59.99
/pk 4, $15.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT41A-72M18-Y-C-4
- Zoro # G7323428
- Country of Origin United States
- Category Axle Straps
Description
72" HD Axle Strap w/ Abrasive w/ Delta Ring.
Qty: 4 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 72"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Qty: 4 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 72"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524140950-A-SG)
- THERN PEDESTAL BASE - GRAY EPOXY FINISH - (5BP10X)
- C.R. BROPHY C.R. Brophy TCL2 Trailer Safety Chain with Two Latch S-Hooks - 1/4" Chain, 7/16" S-Hooks (TCL2)
- DAYTON SS Cable, 1/4 In, 250 Ft, 1280 lb. Capacity (1DLC7)
- TIE 4 SAFE 2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-72M18-Y-C-2)
- TIE 4 SAFE 2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK20 (RT41A-72M18-PK-C-20)
- TIE 4 SAFE 2" x 36" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK4 (RT41A-36M18-BU-C-4)
- TIE 4 SAFE 2" x 21" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK12 (RT41A-21M18-BL-C-12)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BL-C-2)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK20 (RT41A-18M18-Y-C-20)
- KEEPER 24IN X 2IN AXLE STRAP W/D-RING, PREMIUM, W/PROTECTIVE SLEEVE, 3,333 LB (4226)
- Tie 4 Safe Axle Straps