Shop All Axle Straps
Tie 4 Safe
2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK20
Mfr # RT41A-72M18-PK-C-20
Zoro # G7323945
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # RT41A-72M18-PK-C-20
- Zoro # G7323945
- Country of Origin United States
- Category Axle Straps
Description
72" HD Axle Strap w/ Abrasive w/ Delta Ring.
Qty: 20 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 72"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Pink
Qty: 20 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 72"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Dolly Furniture Poly 30X18In (PFD-3018)
- GLOBAL EQUIPMENT Standard Grade Smooth Clear Strip Door Curtain 10'W x 12'H (786018)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Double J-Hook (5030WH-Y)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF3-904-4)
- TIE 4 SAFE 2" x 60" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-60M18-Y-C-2)
- TIE 4 SAFE 2" x 24" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-24M18-BL-C-2)
- TIE 4 SAFE 2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK12 (RT41A-72M18-R-C-12)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK20 (RT41A-48M18-BU-C-20)
- TIE 4 SAFE 2" x 21" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK12 (RT41A-21M18-BU-C-12)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-48M18-BU-C-2)
- PEERLESS CHAIN 2"X 3' AXLE STRAP W/D RINGS, CC2578 (CC2578)
- Tie 4 Safe Axle Straps