Shop All Axle Straps
Tie 4 Safe
2" x 60" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2
Mfr # RT41A-60M18-PK-C-2
Zoro # G7324076
product price: $32.45
/pk 2, $16.23/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT41A-60M18-PK-C-2
- Zoro # G7324076
- Country of Origin United States
- Category Axle Straps
Description
60" HD Axle Strap w/ Abrasive w/ Delta Ring.
Qty: 2 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 60"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Pink
Qty: 2 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 60"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 14 ft L, 5300 lb Cap (EE60X14)
- NATIONAL GUARD ADA Compliant Ramp, Overlap, 75 In (R75xRCE9-75)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8125020290290)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 200' per Square Pail (PD0752496N)
- TIE 4 SAFE 2" x 36" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK8 (RT41A-36M18-Y-C-8)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK4 (RT41A-48M18-BL-C-4)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK20 (RT41A-18M18-Y-C-20)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK4 (RT41A-48M18-Y-C-4)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK20 (RT41A-48M18-Y-C-20)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BU-C-2)
- TIE 4 SAFE 2" x 21" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK12 (RT41A-21M18-BU-C-12)
- Tie 4 Safe Tie Downs