Shop All Ropes
Tie 4 Safe
2" x 6' Rope Tie Off WLL: 1,000 lbs. , PK20
Mfr # CT23-6W28Y-20
Zoro # G7323787
product price: $121.99
/pk 20, $6.10/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # CT23-6W28Y-20
- Zoro # G7323787
- Country of Origin China
- Category Ropes
Description
2" x 6” Rope Tie Off.
Qty: 20 pcs
Rope Tie Off.
Size: 2""
Length: 6”
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Color: Yellow
Qty: 20 pcs
Rope Tie Off.
Size: 2""
Length: 6”
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 10 ft L, 20000 lb Cap (KEN20KX10)
- ERICKSON 2"X20Ft 3500 lb Ratchet Logistic Strap Bulk (59140)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E20B4C1P3)
- JONES STEPHENS Masons Nylon Twine, 18x1100ft (T60000)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/824 (PPMB3/824)
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC339)
- KOCH 1/4 in. D X 100 ft. L Yellow Hollow Braided Polypropylene Rope (5060812)
- ZORO SELECT Rope, 600ft, Wht, 2700lb., Nylon (530320-00600)
- FRANK WINNE & SONS Manila Rope, dia. 3/4" L, 600 ft. (16022)
- Tie 4 Safe Chains, Ropes & Cables